XL Rivet Nut Drill Adapter Kit - 3/8" Capacity
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
- Easily convert your cordless, pneumatic or corded drills into a power rivet nut setter
- Includes 10-24, 1/4-20, 5/16-18, 3/8- 16 and M5, M6, M8 & M10
- Use 12V and up cordless drills for aluminum and steel rivet nuts, or 18V+ for larger sizes like M10 & 3/8" and/or stainless (drills must feature torque limiting clutch)
- CNC machined from solid billet aluminum and features durable bearings
- Sizes above ¼”, or when setting stainless, may require you to grip the tool significantly tight to prevent tool spinning
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!